Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity
Mfr # NSO1215-7 GREEN
Zoro # G5458485
original price:
$25.87
4% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2.4 lb
- Material Plastic
- Overall Length 12 in
- Overall Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSO1215-7 GREEN
- Zoro # G5458485
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 7 1/2 in |
Overall Width | 15 in |
Inside Height | 7 in |
Inside Width | 13 in |
Inside Length | 9 13/32 in |
Outside Width | 15 in |
Outside Length | 12 in |
Outside Height | 7 1/2 in |
Description
Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Green, Nestable No, Overall Height 7 1/2 in, Overall Length 12 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 3.6 gal, Weight Capacity 2 lb, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR1)
- LISTA Partition 3 In x 18 In (P100-27)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14-1/2 in H (NXO2415-14-GY)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-18)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-7-BL)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H, 3.5 cu ft Volume Capacity (SO4822-7 Blue)
- JIFRAM EXTRUSIONS INC Jifram Extrusions; Inc. 05000180 2 ft. X 2 ft. Storage Pad (5000180)
- Orbis Storage Totes & Containers