Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W
Mfr # NXO1215-7-GY
Zoro # G708613103
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 12 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NXO1215-7-GY
- Zoro # G708613103
- UPC # 14239005491
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Description
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth or reinforced bottom style, fingertip handles on adjacent sides. 12x15x7 footprint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- ONWARD Utility Hooks for Pegboard , Zinc, 26PK (2349R)
- ORBIS Straight Wall Container, Blue, Polyethylene, 32 in L, 15 in W (NXO3215-7BLUE)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W, 14-1/2 in H (NXO2422-14-GY)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- ORBIS Straight Wall Container, Green, Polyethylene, 24 in L, 15 in W, 14 1/2 in H (NSO2415-14 Green)
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W (SO4815-11GRAY)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- IRIS USA WEATHERTIGHT 14.5 in. H X 17.75 in. W X 23.6 in. D Stackable Storage Tote (110586)
- Orbis Storage Totes & Containers