Shop All Storage Totes & Containers
This Product is Discontinued
Orbis
Straight Wall Container, Gray, Plastic, 12 in L, 15 in W, 5 in H, 0.32 cu ft Volume Capacity (Discontinued)
Mfr # NSO1215-5 GRAY
Zoro # G3851626
This Product is Discontinued
Key Features
- Color Gray
- Load Capacity 40 lb
- Material Plastic
- Overall Length 12 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # NSO1215-5 GRAY
- Zoro # G3851626
- Country of Origin Multiple
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 5 in |
Overall Width | 15 in |
Inside Height | 4 3/8 in |
Inside Length | 9 13/32 in |
Inside Width | 13 in |
Overall LxWxH | 12 in x 15 in x 5 in |
Outside Length | 12 in |
Outside Height | 5 in |
Outside Width | 15 in |
Description
Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Nestable No, Overall Height 5 in, Overall Length 12 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 2.4 gal, Weight Capacity 40 lb, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.