Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W
Mfr # NXO2422-11-BL
Zoro # G108613208
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Overall Length 24 in
- Overall Width 22-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NXO2422-11-BL
- Zoro # G108613208
- UPC # 14239005651
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Width | 22-1/2 in |
Details
Color | Blue |
Material | Polyethylene |
Item | Straight Wall Container |
Description
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth or reinforced bottom, Reinforced bottom ensures secure stacking of mixed container loads, Fingertip handles on adjacent sides. 24x22x11 footprint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Silver Epoxy Double Arm Fixed Wall Bracket, 18 (DAB18EP)
- HUSKY Red Fox Tank Gauge, 2" NPT (007665)
- KNAPE & VOGT Steel Bracket 16 Ga. 14-1/2 in. L 225 lb (182 TI 14.5)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H (NSO2415-5-GY)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 7 1/2 in H, 1.09 cu ft Volume Capacity (NSO2415-7 GREEN)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 15 in W (NXO2415-11.5-BL)
- PARTNERS BRAND Nesting Space Age Totes, White, Plastic, 13 in W, 6 in H, 6 PK (BINS180)
- Orbis Storage Totes & Containers