Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Blue, Polyethylene, 12 in L, 5 in H
Mfr # NSO1207-5-BL
Zoro # G908613125
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Overall Length 12 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # NSO1207-5-BL
- Zoro # G908613125
- UPC # 14239005309
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 5 in |
Details
Color | Blue |
Material | Polyethylene |
Item | Straight Wall Container |
Description
The StakPak System offers more than 20 straight-wall modular containers with advanced features to optimize your reusable packaging system. The StakPak container system is designed for just-in-time applications where the same containers are used for sipping, storage and work-in-process. StakPaks are compatible with a wide variety of AIAG pallets, top caps, and seat belt systems. Reinforced extenal ribbing adds maximum stacking strength. Molden-in continuous bumper keeps dirt and dust from contaminating products. Drain holes in bumper and handles ensure easy cleaning and draining. Smooth, straight interior walls offer maximum cube utilization and easy interface with custom interior dunnage. Smooth bottom style, 12x7x5 footprint ideal for small parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1226-5A-PT)
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Putty (IC00461866-07)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-GY)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-7-GY)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 15 in W (NXO2415-11.5-BL)
- ZORO SELECT Storage Tote, Gray, Plastic, 48 1/2 in L, 23 in W, 13 1/2 in H, 65 gal Volume Capacity (BC-4721)
- Orbis Storage Totes & Containers