Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Blue, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H
Mfr # NSO2422-9 Royal Blue
Zoro # G5474716
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 40 lb
- Material Plastic
- Overall Length 24 in
- Overall Height 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSO2422-9 Royal Blue
- Zoro # G5474716
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 8 3/4 in |
Overall Width | 22 1/2 in |
Inside Width | 20 1/2 in |
Inside Height | 8 in |
Inside Length | 21 13/32 in |
Outside Length | 24 in |
Outside Height | 8 3/4 in |
Outside Width | 22 1/2 in |
Description
Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable No, Overall Height 8 3/4 in, Overall Length 24 in, Overall Width 22 1/2 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 15.7 gal, Weight Capacity 40 lb, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount Pad With Brake Hole 15 S (6898)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (SW241507F101000)
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 15 in W (NXO1215-7-BL)
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (NSO1207-5-GY)
- ORBIS Straight Wall Container, Green, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (NXO3215-7)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W, 14-1/2 in H (NXO2422-14-BL)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W (NXO2415-9-GY)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- Orbis Storage Totes & Containers