Shop All Storage Totes & Containers
Orbis
Straight Wall Container, Blue, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity
Mfr # NSO1207-5 ROYAL BLUE
Zoro # G5403912
original price:
$16.09
25% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Overall Length 12 in
- Overall Height 5 in
- Overall Width 7 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSO1207-5 ROYAL BLUE
- Zoro # G5403912
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 5 in |
Overall Width | 7 2/5 in |
Inside Height | 4 1/2 in |
Inside Width | 5 1/2 in |
Inside Length | 9 7/16 in |
Outside Length | 12 in |
Outside Height | 5 in |
Outside Width | 7 7/16 in |
Description
Straight Wall Container, Container Wall Type Solid, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Nestable No, Overall Height 5 in, Overall Length 12 in, Overall Width 7 3/8 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 0.7 gal, Weight Capacity 40 lb, Compatible Lid Number Mfr. No. RCSO1207-1, Container Bottom Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- ZORO SELECT Automatic Door Holder/Stop, Satin Bronze (33J789)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ORBIS Black, Plastic, 23-7/8 in L, 19-5/8 in W (FP261-Black)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W (NXO2415-7-GY)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NSO2422-9-GY)
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (NSO1207-5-GY)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 5 in H, 0.32 cu ft Volume Capacity (NXO1215-5)
- STERILITE Sterilite Industrial Tote 14669004 - Black/Racer Red 27 Gal. 30-1/2"L x 20-5/8"W x 15-1/4"H (14669004)
- Orbis Storage Totes & Containers