Shop All Storage Bins
Orbis
Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Black
Mfr # 0907587
Zoro # G3293608
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # 0907587
- Zoro # G3293608
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Details
Color | Black |
Item | Storage Bin |
Description
The ORBIS - 907587 Storage Bin is a versatile storage solution designed with dimensions to accommodate a variety of needs. With an overall length ranging from 6-1/2 inches to 9-1/4 inches and an overall width spanning between 4 inches and 5 inches, this bin provides ample space for storing items in an organized manner. Its size attributes make it suitable for various applications where keeping things tidy and accessible is required.
This storage bin stands out due to its robust construction and sleek black color. The black hue not only adds a professional touch but also masks dirt or stains that may occur over time, maintaining a clean appearance even under regular use. Moreover, the solid build of this item ensures durability, providing long-lasting service while retaining its aesthetic appeal.
As an item simply labeled as 'Storage Bin', the ORBIS - 907587 does not come with specific details about package quantity or compatibility which would further define its utility. However, given its general design and size specifications, it can be inferred that this product is built to cater to multiple uses across different settings – making it a practical choice for businesses seeking adaptable storage solutions.
This storage bin stands out due to its robust construction and sleek black color. The black hue not only adds a professional touch but also masks dirt or stains that may occur over time, maintaining a clean appearance even under regular use. Moreover, the solid build of this item ensures durability, providing long-lasting service while retaining its aesthetic appeal.
As an item simply labeled as 'Storage Bin', the ORBIS - 907587 does not come with specific details about package quantity or compatibility which would further define its utility. However, given its general design and size specifications, it can be inferred that this product is built to cater to multiple uses across different settings – making it a practical choice for businesses seeking adaptable storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 (SLSFE14)
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 7 1/8 in H, 23 5/8 in L, Gray (GS6040-18 Grey)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, 24 in L, Beige (AF-21 Beige)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 13 1/4 in H, 23 5/8 in L, Green (AF2416-13 Green)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 3/4 in H, 23 5/8 in L, Gray (GS6040-27 Grey)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 8 1/2 in H, 23 5/8 in L, Gray (GS6040-22 Grey)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, 23 5/8 in L, Green (AF2416-10 Green)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Yellow (QUS221YL)
- Orbis Storage Bins