Shop All Storage Totes & Containers
Orbis
Stack & Nest Container, Beige, Plastic, 20 1/4 in W, 6 3/4 in H, 1.25 cu ft Volume Capacity
Mfr # AF1 Beige
Zoro # G6468761
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 40 lb
- Material Plastic
- Overall Height 6 3/4 in
- Overall Width 20 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # AF1 Beige
- Zoro # G6468761
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 3/4 in |
Overall Width | 20 1/4 in |
Inside Length | 21 in |
Inside Height | 5 7/8 in |
Inside Width | 17 3/4 in |
Details
Color | Beige |
Load Capacity | 40 lb |
Material | Plastic |
Item | Stack & Nest Container |
Volume Capacity | 1.25 cu ft |
ESD Conductive | No |
Type | Stack-N-Nest Container |
Includes | Vented Walls |
Description
Nesting Container, Load Capacity 40 lb, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- JOHN STERLING Rod Closet W/Flg 18-30In Gry (RP0022-18/30)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 22 1/2 in W, 7 1/4 in H (SO4822-7 Green)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Green)
- ORBIS Straight Wall Container, Gray, Plastic, 24 in L, 15 in W, 11 1/2 in H, 1.78 cu ft Volume Capacity (NXO2415-11.5 GRAY)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W (NXO2422-11-BL)
- ORBIS Straight Wall Container, Green, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (NXO3215-7)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- RUBBERMAID 35 Gal. ActionPacker Tote (RMAP350000)
- Orbis Storage Totes & Containers