Shop All Putty & Joint Knives, Spatulas, Scrapers
Orbis
Scraper, 6-1/4x4-1/2x3/4, White
Mfr # NPL606 Scraper Wht
Zoro # G3612402
original price:
$16.65
61% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Overall Length 6 1/4 in
- Color White
- Handle Material Polypropylene
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NPL606 Scraper Wht
- Zoro # G3612402
- Country of Origin Multiple
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 6 1/4 in |
Overall Width | 4 1/2 in |
Details
Blade Material | Polypropylene |
Color | White |
Handle Material | Polypropylene |
Material | polypropylene |
Item | Food Handling Scraper |
Handle Color | White |
Product Type | Scraper |
NSF Certified | No |
Handle Included | No |
Metal Detectable | No |
Autoclavable | No |
Description
If you need to scrape or spread a product, the Orbis NPL606 Scraper is the tool for you. The white scraper has a 6-1/4x4-1/2x3/4" blade and is ideal for working with food products. With an overall length of 6 1/4 in., this white scraper can handle your food preparation needs. It also has an overall width of 4 1/2 in. and a polypropylene handle color that complements its blade color of white. If you want to remove excess food from surfaces, the Orbis White Scraper will get the job done well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series(TM) 1/2" Drive Metric Deep 6-Po (CMMT17595V)
- METABO SDS-Max 1" x 18" Cold Chisel (623354420)
- STEEL GRIP Claw Hammer Steel 16 Oz (2258432)
- IDEAL Fish Stick, 12 ft, Fiberglass (31-611)
- HYDE Joint Knife, Flexible, 6", SS (06878)
- REMCO Vikan Nylon Scraper with Threaded Handle, White (40125)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (13A677)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- KRAFT TOOL Landscape/Floor Scraper (GG859)
- WARNER ProGrip 3 in. Flex Scraper (90114)
- RED DEVIL Single Edge Replacement Blade 3063 (75339030639)
- Orbis Putty & Joint Knives, Spatulas, Scrapers