Shop All Attached Lid Containers
Orbis
Red Attached Lid Container, Plastic, Metal Hinge
Mfr # FP143 Red
Zoro # G3821937
original price:
$30.37
10% off
new price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Metal Hinge
- Volume Capacity 9.72 gal
- Load Capacity 70 lb
- Inside Length 18 1/2 in
- Inside Width 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP143 Red
- Zoro # G3821937
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Length | 18 1/2 in |
Inside Width | 12 7/8 in |
Inside Height | 8 7/8 in |
Overall Height | 9 in |
Overall Width | 15 1/4 in |
Overall Length | 21 7/8 in |
Outside Width | 15 1/4 in |
Bottom Outside Length | 19 1/8 in |
Overall WxH | 15 1/4 in x 9 in |
Bottom Inside Length | 18 1/2 in |
Bottom Inside Width | 12 3/4 in |
Bottom Outside Width | 13 1/4 in |
Overall Length Range | Shorter than 22 in |
Outside Height | 9 3/8 in |
Overall Height Range | Shorter than 10 in |
Top Inside Width | 7 3/4 in |
Overall Width Range | 14 to 20 in |
Outside Length | 21 15/16 in |
Top Inside Length | 10 1/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Red, Lid Color Red, Nestable Yes, Overall Height 9 in, Overall Length 21 7/8 in, Overall Width 15 1/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 9.7 gal, Weight Capacity 70 lb, Bottom Inside Length 18 1/2 in, Bottom Inside Width 12 3/4 in, Bottom Outside Length 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket 2 Hole 10 S (4108)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W (SP12-CLEAR)
- ENPAC Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1230-YE)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- ORBIS Black Attached Lid Container, Plastic, Metal Hinge, 9.72 gal Volume Capacity (FP143 Black Recycled)
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity (FP19 Gray)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS FP261 Flipak Distribution Container - 23-7/8 x 19-5/8 x 12-5/8 Gray (FP261-GY)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- Orbis Attached Lid Containers