Shop All Pallets
Orbis
Plastic Pallet, 4,000 lb, 48" L, 40" W
Mfr # 40x48 ODSY SD
Zoro # G809984850
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Stringer
- Dynamic Load Capacity 4,000 lb
- Static Load Capacity 30,000 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 40 in |
Height | 6 in |
Details
Item | Plastic Pallet |
Pallet Entry | 4-Way |
Pallet Class | Stringer |
Dynamic Load Capacity | 4,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Standards | FDA |
Pallet Material | Plastic |
Pallet Type | Rackable |
Rackable Capacity | 2,200 lb |
Description
Plastic Pallet, Rackable, 4-Way, Stringer, Dynamic Load Capacity 4,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 in, Rackable Capacity 2,200 lb, Black, Pallet Material Plastic, Standards FDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 16.875 in W, 30.625 in L (790908 GN)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 6"D x 6"H (BKTM03X06X06MOSS)
- ORBIS 45X48 Pt Stackable Pallet, Outboard Lip (6616000)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- ORBIS Plastic Pallet, 5,000 lb, 48" L, 40" W (40x48 ODSY HD)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- ORBIS Plastic Pallet, 3,000 lb, 48" L, 40" W (40x48 P3)
- PARTNERS BRAND Pallet, 36" L, 36" W, 10 PK (CPW3636R)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- Orbis Pallets