Shop All Dollies
Orbis
Plastic Dolly For Stack-N-Nest Pallet Container
Mfr # DGS6040
Zoro # G308611851
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 in |
Details
Material | Plastic |
Color | Gray |
Description
Made of durable gray plastic. Plastic Dolly allows mobility of stacked containers. Includes casters for easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Fall Arrest Beam Trolley, Steel, 1,800 lb Arresting Force (SFT200)
- LOUISVILLE Label Kit (PK-FS2000)
- DEWALT 16' x 1.5 in Ratchet Straps, 5000 lb, 2PK (DXBC50002)
- QUIET GLIDE Standard Black Rail End Cap (QG.40.08)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- OTC Easy Roller Dolly, 1500lb, 9-1/2In (1580)
- ZORO SELECT General Purpose Dolly, 300 lb. (10Z910)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x20, Steel (48J122)
- Orbis Dollies