Shop All Attached Lid Containers
Orbis
LEWISBINS Eco-Friendly Recycled Flipak Tote - 21.8x15.2x12.9
Mfr # FP182-Black
Zoro # G408623914
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 21-13/16 in
- Height 12-7/8 in
- Width 15-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP182-Black
- Zoro # G408623914
- UPC # 14239000380
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 21-13/16 in |
Height | 12-7/8 in |
Width | 15-3/16 in |
Details
Color | Black |
Material | Plastic |
Description
These distribution containers stack when closed or nest when open to provide the most efficient use of available space on the manufacturing floor, in the warehouse, inside a truck trailer, or in the back room of a retail outlet.
100% post industrial re-grind plasticStack and nestIncludes flip lidAttached lid includes reinforced security holes for tie straps or other tote closuresOther features included: molded side handles and label area
100% post industrial re-grind plasticStack and nestIncludes flip lidAttached lid includes reinforced security holes for tie straps or other tote closuresOther features included: molded side handles and label area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Partition 3 In x 18 In (P100-27)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Yellow (580)
- TRITON PRODUCTS 9 In. W Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (66661)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- ORBIS Flipak Distribution Container, 30 x 22 x 20-1/2, Gray (FP60 GRAY)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red (257812RD)
- Orbis Attached Lid Containers