Shop All Bin & Box Accessories
Orbis
Green Plastic Lid
Mfr # RCS01215-1 GREEN
Zoro # G4768014
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Straight Wall Container
- Shape Rectangular
- For Container Type StakPak Container
- Overall LxW 12 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # RCS01215-1 GREEN
- Zoro # G4768014
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 12 in |
Overall Width | 15 in |
Overall LxW | 12 in x 15 in |
Outside Width | 15 in |
Details
Color | Green |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Straight Wall Container |
Shape | Rectangular |
For Container Type | StakPak Container |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | NXO1215-5, NXO1215-9, NXO1215-7 |
Description
Lid, Color Green, Compatible Grainger Part Number 8ANN2, 8YA89, 8ZK68, Compatible Manufacturer Model Number NXO1215-5, NXO1215-9, NXO1215-7, Material Plastic, Overall Diameter Not Applicable, Overall Length 12 in, Overall Width 15 in, Shape Rectangular, Standards FDA Compliant, For Container Type StakPak Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (30158GREEN)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- ZORO SELECT Cabinet Shelf (5-24C)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- ORBIS Gray Plastic Lid (RCSO3215-1 GRAY)
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- ORBIS Gray Plastic Lid (CGS6040 Cvr Grey)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- Orbis Bin & Box Accessories