Shop All Attached Lid Containers
Orbis
Green Attached Lid Container, Plastic
Mfr # FP182 GREEN
Zoro # G9402827
original price:
$25.65
6% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Capacity 13.46 gal
- Load Capacity 70 lb
- Color Green
- Material Plastic
- Inside Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP182 GREEN
- Zoro # G9402827
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Height | 11 3/4 in |
Inside Width | 14 in |
Inside Length | 19 3/4 in |
Overall Length | 21 3/4 in |
Overall Width | 15 1/4 in |
Overall Height | 12 7/8 in |
Top Inside Width | 14 in |
Outside Height | 12 7/8 in |
Outside Width | 15 1/4 in |
Bottom Outside Width | 12 7/8 in |
Overall WxH | 15 1/4 in x 12 7/8 in |
Bottom Outside Length | 18 5/8 in |
Overall Length Range | Shorter than 22 in |
Overall Width Range | 14 to 20 in |
Overall Height Range | 10 to 15 in |
Top Inside Length | 19 3/4 in |
Bottom Inside Width | 12 1/4 in |
Outside Length | 21 7/8 in |
Bottom Inside Length | 18 1/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Green, Lid Color Green, Nestable Yes, Overall Height 12 7/8 in, Overall Length 21 3/4 in, Overall Width 15 1/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 13.5 gal, Weight Capacity 70 lb, Bottom Inside Length 18 1/8 in, Bottom Inside Width 12 1/4 in, Bottom Outside Length 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 8 in H, 16 in L, Black (QUS255BR)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 BLUE)
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Gray (FP075-GY)
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 GRAY)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- Orbis Attached Lid Containers