Shop All Bin & Box Accessories
Orbis
Gray Polyethylene 23-5/8 in L, 15-3/4 in W, 1-1/4 in H
Mfr # CGS6040Gray
Zoro # G408611812
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Length 23-5/8 in
- Height 1-1/4 in
- Width 15-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # CGS6040Gray
- Zoro # G408611812
- UPC # 14239000496
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 23-5/8 in |
Height | 1-1/4 in |
Width | 15-3/4 in |
Details
Color | Gray |
Material | Polyethylene |
Type | Lid |
Description
Made of durable gray plastic. Solid walls for an easy to clean surface. Lid protects contents and allows stacking when in use. Measures 23-5/8L x 15-3/4W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- FLAMBEAU Adjustable Compartment Box with 8 to 32 compartments, Plastic, 3 in H x 18 1/2 in W (6745AZ)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (7B469)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- Orbis Bin & Box Accessories