Shop All Bin & Box Accessories
Orbis
Gray Plastic Lid
Mfr # RCSO3215-1 GRAY
Zoro # G5402896
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 32 in
- Overall Height 1 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # RCSO3215-1 GRAY
- Zoro # G5402896
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 32 in |
Overall Height | 1 in |
Overall Width | 15 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stacking Container |
Type | Container Cover |
Shape | Rectangular |
For Container Type | StakPak Container |
Compatible Manufacturer Model Number | SO3215-7 |
Description
Lid, Color Gray, Compatible Grainger Part Number 3CLV7, 3CLV9, Compatible Manufacturer Model Number SO3215-7, Material Plastic, Overall Diameter Not Applicable, Overall Length 32 in, Overall Width 15 in, Shape Rectangular, Standards FDA Compliant, For Container Type StakPak Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins) (76995)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREEN)
- ORBIS Black Plastic (Structural Foam) 32-3/4 in L, 30-5/8 in W (CKD3230BLACK)
- ORBIS Gray Polyethylene 23-5/8 in L, 15-3/4 in W, 1-1/4 in H (CGS6040Gray)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- ORBIS Gray Plastic Lid (RCSO2422-1 GREY)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- LEWISBINS Lid (CDC1040)
- Orbis Bin & Box Accessories