Shop All Bin & Box Accessories
Orbis
Gray Plastic Lid
Mfr # RCSO2422-1 GREY
Zoro # G9513646
original price:
$24.18
24% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Straight Wall Container
- Shape Rectangular
- For Container Type StakPak Container
- Overall LxW 24 in x 22 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # RCSO2422-1 GREY
- Zoro # G9513646
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 24 in |
Overall Width | 22 3/8 in |
Overall LxW | 24 in x 22 3/8 in |
Outside Width | 22 3/8 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Straight Wall Container |
Shape | Rectangular |
For Container Type | StakPak Container |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | NXO2422-11, NXO2422-14, NXO2422-7, NXO2422-9 |
Description
Lid, Color Gray, Compatible Grainger Part Number 8PHL7, 8XA63, 9F839, 9GM89, Compatible Manufacturer Model Number NXO2422-11, NXO2422-14, NXO2422-7, NXO2422-9, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 22 3/8 in, Shape Rectangular, Standards FDA Compliant, For Container Type StakPak Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Large Storage Case Clear (05905)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085269)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- MAG-MATE Coat Hook Holder, Magnet Mount with 2 Ho (CH02M)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- ORBIS Gray Polyethylene 23-5/8 in L, 15-3/4 in W, 1-1/4 in H (CGS6040Gray)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- WEATHER GUARD Itemizer Drawer Unit (314-3)
- Orbis Bin & Box Accessories