Shop All Bin & Box Accessories
Orbis
Gray Plastic Lid
Mfr # RCS02415..GRAY
Zoro # G3860936
original price:
$18.19
13% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Straight Wall Container
- Shape Rectangular
- For Container Type StakPak Container
- Overall LxW 24 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # RCS02415..GRAY
- Zoro # G3860936
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 in |
Overall Length | 24 in |
Overall LxW | 24 in x 15 in |
Outside Width | 15 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Straight Wall Container |
Shape | Rectangular |
For Container Type | StakPak Container |
Compatible Manufacturer Model Number | NXO2415-11.5, NXO2415-7, NXO2415-9 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Description
Lid, Color Gray, Compatible Grainger Part Number 49K904, 8WYM2, 9F834, 9NMY9, Compatible Manufacturer Model Number NXO2415-11.5, NXO2415-7, NXO2415-9, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 15 in, Shape Rectangular, Standards FDA Compliant, For Container Type StakPak Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200CL)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- KNAPE & VOGT 1-1/8 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (764 CHR)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- ORBIS Black Plastic (Structural Foam) 32-3/4 in L, 30-5/8 in W (CKD3230BLACK)
- ORBIS Gray Plastic Lid (CGS6040 Cvr Grey)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- Orbis Bin & Box Accessories