Shop All Bin & Box Accessories
Orbis
Gray Plastic Lid
Mfr # CGS6040 Cvr Grey
Zoro # G4963366
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 16 1/8 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # CGS6040 Cvr Grey
- Zoro # G4963366
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 16 1/8 in |
Overall Length | 24 in |
Outside Width | 16 1/8 in |
Overall LxW | 24 in x 16 1/8 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Compatible Manufacturer Model Number | GS6040-11, GS6040-18, GS6040-22, GS6040-27, GS6040-36 |
Description
Lid, Color Gray, Compatible Grainger Part Number 10E137, 10E138, 10E139, 49K909, Compatible Manufacturer Model Number GS6040-11, GS6040-18, GS6040-22, GS6040-27, GS6040-36, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 16 1/8 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Extrusion, Boltless, 145 In L, 1 In W (9000-145)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Green, 5 3/8 in L (PB54-3 Green)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 15-1/2 in W, 1 in H (LID191BL)
- Orbis Bin & Box Accessories