Shop All Attached Lid Containers
This Product is Discontinued
Orbis
Gray Attached Lid Container, Plastic (Discontinued)
Mfr # NSOAN1215-7 GRAY
Zoro # G5599702
This Product is Discontinued
Key Features
- Color Gray
- Material Plastic
- Volume Capacity 27.97 gal
- Load Capacity 40 lb
- Inside Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NSOAN1215-7 GRAY
- Zoro # G5599702
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Width | 13 in |
Inside Height | 6 1/2 in |
Inside Length | 9 13/32 in |
Overall Width | 15 in |
Overall Height | 7 1/2 in |
Overall Length | 12 in |
Top Inside Width | 13 in |
Top Inside Length | 9 3/8 in |
Bottom Inside Width | 13 in |
Bottom Inside Length | 9 3/8 in |
Overall Height Range | Shorter than 10 in |
Overall LxWxH | 12 in x 15 in x 7 1/2 in |
Overall WxH | 15 in x 7 1/2 in |
Bottom Outside Length | 12 in |
Overall Length Range | Shorter than 22 in |
Overall Width Range | 14 to 20 in |
Bottom Outside Width | 15 in |
Outside Length | 12 in |
Outside Width | 15 in |
Outside Height | 7 1/2 in |
Description
Attached Lid Container, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable No, Overall Height 7 1/2 in, Overall Length 12 in, Overall Width 15 in, Stackable Yes, Stacking Capacity 900 lb, Volume Capacity 28 gal, Weight Capacity 40 lb, Bottom Inside Length 9 3/8 in, Bottom Inside Width 13 in, Bottom Outside Length 12 in, Bottom Outside Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.