Shop All Attached Lid Containers
Orbis
Gray Attached Lid Container, Plastic, Metal Hinge
Mfr # FP075 Gray
Zoro # G4279362
original price:
$26.43
17% off
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Metal Hinge
- Volume Capacity 5.23 gal
- Load Capacity 70 lb
- Inside Length 16 1/4 in
- Type Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # FP075 Gray
- Zoro # G4279362
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Length | 16 1/4 in |
Inside Height | 6 in |
Inside Width | 8 1/2 in |
Overall Height | 7 1/4 in |
Overall Width | 11 3/4 in |
Overall Length | 19 3/4 in |
Length | 19-7/10 |
Overall Height Range | Shorter than 10 in |
Top Inside Length | 17 3/4 in |
Bottom Inside Width | 8 5/8 in |
Bottom Outside Width | 9 1/4 in |
Overall Length Range | Shorter than 22 in |
Bottom Inside Length | 16 1/4 in |
Outside Width | 11 3/4 in |
Overall Width Range | Narrower than 14 in |
Outside Height | 7 1/4 in |
Bottom Outside Length | 16 7/8 in |
Overall WxH | 11 3/4 in x 7 1/4 in |
Top Inside Width | 10 1/8 in |
Outside Length | 19 3/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 7 1/4 in, Overall Length 19 3/4 in, Overall Width 11 3/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 5.2 gal, Weight Capacity 70 lb, Bottom Inside Length 16 1/4 in, Bottom Inside Width 8 5/8 in, Bottom Outside Length 16 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX27)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP075 Blue)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 12.71 gal Volume Capacity (FP171 GRAY)
- ORBIS FP261 Flipak Distribution Container - 23-7/8 x 19-5/8 x 12-5/8 Red (FP261-RD)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge (FP143 CLEAR)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- Orbis Attached Lid Containers