Shop All Attached Lid Containers
Orbis
Gray Attached Lid Container, Plastic
Mfr # FP403 Gray
Zoro # G3822052
original price:
$60.95
5% off
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Volume Capacity 29.92 gal
- Load Capacity 70 lb
- Type Tote
- Inside Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # FP403 Gray
- Zoro # G3822052
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Height | 14 in |
Inside Width | 18 in |
Inside Length | 25 in |
Overall Height | 15 1/4 in |
Overall Width | 19 5/8 in |
Overall Length | 23 7/8 in |
Bottom Outside Width | 17 1/8 in |
Bottom Inside Width | 16 1/2 in |
Top Inside Length | 22 1/4 in |
Bottom Inside Length | 20 5/8 in |
Overall Width Range | 14 to 20 in |
Overall WxH | 19 5/8 in x 15 1/4 in |
Overall Height Range | Taller than 15 in |
Top Inside Width | 16 1/2 in |
Bottom Outside Length | 21 1/8 in |
Overall Length Range | 22 to 28 in |
Outside Width | 20 7/8 in |
Outside Length | 27 7/8 in |
Outside Height | 15 13/16 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 15 1/4 in, Overall Length 23 7/8 in, Overall Width 19 5/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 29.9 gal, Weight Capacity 70 lb, Bottom Inside Length 20 5/8 in, Bottom Inside Width 16 1/2 in, Bottom Outside Length 21 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural (GBTH5R-SC-N)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190RD)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Red (FP243M-RD)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- Orbis Attached Lid Containers