Shop All Attached Lid Containers
Orbis
Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity
Mfr # FP243 Grey
Zoro # G3822016
original price:
$52.95
32% off
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 70 lb
- Material Plastic
- Overall Length 26 7/8 in
- Overall Height 12 1/8 in
- Overall Width 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # FP243 Grey
- Zoro # G3822016
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 26 7/8 in |
Overall Height | 12 1/8 in |
Overall Width | 16 7/8 in |
Inside Length | 23 1/2 in |
Inside Height | 11 1/2 in |
Inside Width | 13 7/8 in |
Outside Length | 26 7/8 in |
Bottom Inside Length | 23 5/8 in |
Overall Height Range | 10 to 15 in |
Bottom Inside Width | 13 7/8 in |
Overall Width Range | 14 to 20 in |
Bottom Outside Length | 24 3/8 in |
Overall Length Range | 22 to 28 in |
Overall WxH | 16 7/8 in x 12 1/8 in |
Outside Height | 12 1/8 in |
Outside Width | 16 7/8 in |
Bottom Outside Width | 14 3/4 in |
Top Inside Width | 15 1/2 in |
Top Inside Length | 25 1/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Gray, Lid Color Gray, Nestable Yes, Overall Height 12 1/8 in, Overall Length 26 7/8 in, Overall Width 16 7/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 17.2 gal, Weight Capacity 70 lb, Bottom Inside Length 23 5/8 in, Bottom Inside Width 13 7/8 in, Bottom Outside Length 24 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 96inH, Gray (236646)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- ORBIS Flipak Distribution Container, 21-13/16 x 15-3/16 x 12-7/8, Blue (FP182-BL)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Blue (FP06-BL)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Gray)
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- Orbis Attached Lid Containers