Shop All Shipping Cartons
Orbis
GP4048-39 Folding Bulk Shipping Container, 48 x 40 x 39, 2000 lb Capacity
Mfr # GP4048-39BLACK
Zoro # G908621113
original price:
$682.99
11% off
new price: $604.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Color Black
- Width 40 in
- Height 39 in
- Material Plastic (Structural Foam)
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # GP4048-39BLACK
- Zoro # G908621113
- UPC # 14239000489
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 40 in |
Height | 39 in |
Length | 48 in |
Details
Color | Black |
Material | Plastic (Structural Foam) |
Description
Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture. Folding containers allow positive stacking to reduce floor space. Reusable plastic containers are structurally reinforced at all stress points for added strength and stability. Smooth interior surface cleans easily. Large, spring-loaded ergonomic latches make collapsing containers and opening/closing access doors easy. Folding storage containers allow convenient four-way forklift access. Optional Lid sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13 1/2" x 13 1/2 x 7 1/2", Kraft, 25/Bundle (22XK59)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- ZERUST 34" x 33" x 66" Poly Bags, PK 85 (075-M-00002)
- ZORO SELECT Grocery Bag Flat Bottom 12# White, Pk500 (51032)
- ORBIS BulkPak Folding Bulk Shipping Container, 48 x 45 x 25, 1800 lb Capacity, Black (HDMP4845-25-22 BLACK)
- ORBIS BulkPak Folding Bulk Shipping Container, 48 x 40 x 34, 2000 lb Capacity, Black (GP4048-34BLACK)
- ORBIS KD3230-34 Folding Bulk Shipping Container, 32 x 30 x 34, 2000 lb Capacity (KD3230-34BLACK)
- ORBIS KD4845-34 Folding Bulk Shipping Container, 48 x 45 x 34, 1500 lb Capacity (HDMP4845-34-22 BLACK)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 10", Kraft, 15/Bundle (22XL33)
- FELLOWES Fellowes Manufacturing 0066001 Smoothmove Prime Moving Boxes With Lift Off Lid; 24 x 15 x 10 in. (66001)
- PAC STRAPPING PRODUCTS Pac Strapping Portable Steel Strapping Coil w/Self Dispensing Box, 3/4"W x 200'L x 0.020" Thick (3/4X.020 CP-PAC)
- Orbis Shipping Cartons