Shop All Attached Lid Containers
Orbis
FP243M Flipak Distribution Container - 26-7/8-17 x 12 Gray
Mfr # FP243M-GY
Zoro # G008623888
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Height 12 in
- Length 26-7/8 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP243M-GY
- Zoro # G008623888
- UPC # 14239000939
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 12 in |
Length | 26-7/8 in |
Width | 17 in |
Details
Color | Gray |
Material | Plastic |
Description
Features banding slots with more secure, tamper-resistant hinge design. Extended ribs to more effective transfer weight though containers and keep contents safe and secure when shipping or distributing. Safely and securely ship and distribute materials with these durable, affordable shipping containers. Ideal for health care, pharmaceuticals, periodicals, apparel and more. Reusable totes can be used for over 250 trips. Made using high density polyethylene. Interlocking lids are permanently attached using heavily reinforced hinges. Attached lid containers allow nesting when not in use and with lids open to help reduce return shipping costs. Raised lip edges allow secure stacking when closed. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (119-95-D936)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 16.45 gal Volume Capacity (FP22 BLUE)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- ORBIS LEWISBINS Eco-Friendly Recycled Flipak Tote - 21.8x15.2x12.9 (FP182-Black)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- BUCKHORN Red Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120202000)
- Orbis Attached Lid Containers