Shop All Attached Lid Containers
Orbis
FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red
Mfr # FP075-RD
Zoro # G108623917
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Height 7-5/16 in
- Length 19-11/16 in
- Width 11-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP075-RD
- Zoro # G108623917
- UPC # 14239004715
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 7-5/16 in |
Length | 19-11/16 in |
Width | 11-13/16 in |
Details
Color | Red |
Material | Plastic |
Description
Safely and securely ship and distribute materials with these durable, affordable shipping containers. Ideal for health care, pharmaceuticals, periodicals, apparel and more. Reusable totes can be used for over 250 trips. Made using high density polyethylene. Interlocking lids are permanently attached using heavily reinforced hinges. Attached lid containers allow nesting when not in use and with lids open to help reduce return shipping costs. Raised lip edges allow secure stacking when closed. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- INTERDESIGN BASKET W/HDL CLR9X6.5X5"" (46200)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- ORBIS Blue Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Blue)
- ORBIS Gray Attached Lid Container, Plastic, 8.22 gal Volume Capacity (NSOA2415-7 GRAY)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- Orbis Attached Lid Containers