Shop All Dollies
Orbis
Food Service Dolly, 500 lb.
Mfr # NPL706 Dolly Black
Zoro # G3692507
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 500 lb
- Platform Length 27 1/2 in
- Platform Width 20 1/2 in
- Caster Wheel Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 27 1/2 in |
Platform Width | 20 1/2 in |
Caster Wheel Dia. | 3 in |
Platform Height | 5 3/4 in |
Caster Wheel Width | 1 in |
Caster Width | 1 in |
Details
Color | Black |
Load Capacity | 500 lb |
Item | Food Service Dolly |
Caster Wheel Material | Polypropylene |
Platform Style | Open, with Lip Up |
For Use With | Mfr. No. NPL604 |
Caster Wheel Type | Solid |
Platform Material | Plastic |
Max. Rectangle | 25 in x 17-5/8 in |
Caster Wheel/Tread Material | Rubber |
Caster Wheel Type/Material | Solid Rubber |
Caster Type | Polypropylene |
Description
Food Service Dolly, Load Capacity 500 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE1801DFX6)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Yellow (EE1604DFX16)
- CASTERHQ 2-1/2"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPAC (CB-GTR215)
- ORBIS Plastic Dolly For Stack-N-Nest Pallet Container (DGS6040)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x15, Steel (48J120)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- Orbis Hand Trucks & Dollies