Shop All Attached Lid Containers
Orbis
Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black
Mfr # FP243-Black
Zoro # G108623924
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 17 in
- Height 12 in
- Length 26-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # FP243-Black
- Zoro # G108623924
- UPC # 14239000427
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Width | 17 in |
Height | 12 in |
Length | 26-7/8 in |
Details
Color | Black |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPC8)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (30014RED)
- BASICWISE Metal Wall Mounted Entryway Organizer Rack with Hooks (QI003495)
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- ORBIS Green Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 GREEN)
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Gray (FP075-GY)
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 12.71 gal Volume Capacity (FP171 GRAY)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- Orbis Attached Lid Containers