Shop All Attached Lid Containers
Orbis
Flipak Distribution Container, 21-13/16 x 15-3/16 x 12-7/8, Red
Mfr # FP182-RD
Zoro # G708623904
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- Width 15-3/16 in
- Height 12-7/8 in
- Length 21-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP182-RD
- Zoro # G708623904
- UPC # 14239000410
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Width | 15-3/16 in |
Height | 12-7/8 in |
Length | 21-13/16 in |
Details
Color | Red |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X60"X63", Black Epoxy (WR63-2460BK)
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- ORBIS Black Attached Lid Container, Plastic, Metal Hinge, 9.72 gal Volume Capacity (FP143 Black Recycled)
- ORBIS Gray Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Gray)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- ORBIS Flipak Distribution Container , 21-13/16 x 15-3/16 x 12-7/8, Gray (FP182-GY)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP075 Blue)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray (257809)
- Orbis Attached Lid Containers