Shop All Attached Lid Containers
Orbis
Flipak Distribution Container , 21-13/16 x 15-3/16 x 12-7/8, Gray
Mfr # FP182-GY
Zoro # G908623889
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Height 12-7/8 in
- Length 21-13/16 in
- Width 15-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # FP182-GY
- Zoro # G908623889
- UPC # 14239000403
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 12-7/8 in |
Length | 21-13/16 in |
Width | 15-3/16 in |
Details
Color | Gray |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADHANDS Magnetic Arm 200 12 (QH200)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX27)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- ORBIS Clear Attached Lid Container, Plastic (FP06 Clear)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Red (FP243M-RD)
- ORBIS Blue Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Blue)
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge (FP143 CLEAR)
- ORBIS LEWISBINS Eco-Friendly Recycled Flipak Tote - 21.8x15.2x12.9 (FP182-Black)
- Orbis Attached Lid Containers