Shop All Attached Lid Containers
Orbis
Flipak Distribution Container, 21-13/16 x 15-3/16 x 12-7/8, Blue
Mfr # FP182-BL
Zoro # G508623913
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 21-13/16 in
- Height 12-7/8 in
- Width 15-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP182-BL
- Zoro # G508623913
- UPC # 14239000373
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 21-13/16 in |
Height | 12-7/8 in |
Width | 15-3/16 in |
Details
Color | Blue |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-4818S-3D)
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 12.71 gal Volume Capacity (FP171 GRAY)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Gray)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- ORBIS LEWISBINS Eco-Friendly Recycled Flipak Tote - 21.8x15.2x12.9 (FP182-Black)
- ORBIS Red Attached Lid Container, Plastic, Metal Hinge (FP143 Red)
- Orbis Attached Lid Containers