Shop All Attached Lid Containers
Orbis
Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray
Mfr # FP06-GY
Zoro # G208623909
original price:
$80.62
43% off
new price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 15-3/16 in
- Width 10-7/8 in
- Height 9-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP06-GY
- Zoro # G208623909
- UPC # 14239000335
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 15-3/16 in |
Width | 10-7/8 in |
Height | 9-11/16 in |
Details
Color | Gray |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162GREY)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- SUGATSUNE Bracket, 304 SS, 9-25/64 In L (4CRR8)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- ORBIS Blue Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Blue)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP075 Blue)
- ORBIS LEWISBINS Eco-Friendly Recycled Flipak Tote - 21.8x15.2x12.9 (FP182-Black)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- ORBIS Red Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Red)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 19-5/8x11-7/8x7 Red (442218RD)
- Orbis Attached Lid Containers