Shop All Attached Lid Containers
Orbis
Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Blue
Mfr # FP06-BL
Zoro # G808623897
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 15-3/16 in
- Width 10-7/8 in
- Height 9-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP06-BL
- Zoro # G808623897
- UPC # 14239000328
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Length | 15-3/16 in |
Width | 10-7/8 in |
Height | 9-11/16 in |
Details
Color | Blue |
Material | Plastic |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Add-On Cantilever Rack Unit 7 ft, H, 1 Side (CR-6A)
- BESTCARE Utility Shelf, SS, 8 in Overall W (WH1183)
- 80/20 M5 25 S Dbl Anchor T-Nut Long Assy (25-3096)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (QUS230BL)
- ORBIS Translucent Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Clear)
- ORBIS Flipak Distribution Container, 21-13/16 x 15-3/16 x 12-7/8, Red (FP182-RD)
- ORBIS Flipak Distribution Container, 26-7/8 x 17 x 12-5/8, Recycled Black (FP243-Black)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP075 Gray)
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge, 11.96 gal Volume Capacity (FP151 Blue)
- Orbis Attached Lid Containers