Shop All Food Containers
Orbis
Dairy Crate, 13-1/8inL, 13-1/8inW, 11 In. H
Mfr # NPL004 BLACK
Zoro # G3697111
original price:
$31.75
37% off
new price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 40 lb
- Material Plastic
- Overall Length 13 1/8 in
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # NPL004 BLACK
- Zoro # G3697111
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length | 13 1/8 in |
Overall Height | 11 in |
Overall Width | 13 1/8 in |
Inside Length | 12 1/8 in |
Inside Width | 12 1/8 in |
Inside Height | 10 5/8 in |
Outside Height | 11 in |
Outside Width | 13 1/8 in |
Outside Length | 13 1/8 in |
Overall LxWxH | 13 1/8 in x 13 1/8 in x 11 in |
Description
Straight Wall Container, Container Wall Type Vented, Includes Lid No, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Black, Nestable Yes, Overall Height 11 in, Overall Length 13 1/8 in, Overall Width 13 1/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 8.2 gal, Weight Capacity 40 lb, Container Bottom Type Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Air Sen-Danfoss, S1, 3-Pl, 2M (515-335D-02)
- ALLIANCE SWITCH DOOR SPST W/AU BOOT (70413401)
- QUAKER FOODS Gatorade® Thirst Quencher Sports Drink, Lemon Lime, 24 oz., 24/Carton (QKR24120)
- HOSHIZAKI Mechanical Seal, #R345A0503 (R345A0503)
- ORBIS Bread Basket, 26-1/2 x 22 x 5, Black (NPL650-01 Blk)
- STERILITE Bowl Set Wht W/Blue Atoll 8 Pc (07479406)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.1qt TRANSPARENT, 6 7/8" X 4 1/4" X 4" (03021)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/6, 1.2qt TRANSPARENT, 6 7/8" X 6 3/8" X 2 1/2" (03023)
- BAKERS MARK 32 Gallon / 510 Cup White Round Ingredient Storage Bin with White Lid (176IB32W)
- BUDDEEZ Bread Buddy Dispenser (00106)
- Orbis Food Containers