Shop All Basket & Cube Trucks
Orbis
Cube Truck, 1/4 cu. yd., 300 lb. Cap, Gray
Mfr # MOBILE600-GT GREY303
Zoro # G4056157
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Overall Length 30 in
- Overall Width 22 in
- Color Gray
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # MOBILE600-GT GREY303
- Zoro # G4056157
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 25 in |
Overall Length | 30 in |
Overall Width | 22 in |
Caster Dia. | 3 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 30 in x 22 in x 25 in |
Description
Cube Truck, Cubic Foot Capacity 6.1 cu ft, Load Capacity 300 lb, Bushel Capacity 0, Overall Length 30 in, Overall Height 25 in, Overall Width 22 in, Overall LxWxH 30 in x 22 in x 25 in, Color Gray, Container Material HDPE, Includes Attached lid, Cubic Yard Capacity 0.22 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDEC112242)
- TMI Replacement Vinyl Strip, 16" W (999-00641)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Blue, 1/3 Size (R08-BBX-R3N)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- GLOBAL INDUSTRIAL Replacement Liner for Vinyl Basket Bulk Truck, 24 Bushel, Yellow (241991YL)
- ZORO SELECT Material Handling Cart, Orange (N1017261-ORANGE)
- ROYAL BASKET TRUCKS Perm Truck, 20 Bu, Yellow, Wire Base (R20-YYW-PWA-3UNT)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 250 lb. Cap, Gray (36FK90)
- Orbis Tilt & Cube Trucks