Shop All Gas Springs & Dampers
Orbis
Cover, Gray, 41-1/2x3.9x48
Mfr # CBC4842-1 GREY
Zoro # G3851111
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With BC4842-30 GRAY
- Used With Bin or Container Style Stack and Nest Container
- Color Gray
- Outside Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # CBC4842-1 GREY
- Zoro # G3851111
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Outside Length | 48 in |
Outside Width | 41 1/2 in |
Overall Length | 48 in |
Overall Width | 41 1/2 in |
Overall LxW | 48 in x 41 1/2 in |
Details
Item | Lid |
Material | Plastic |
For Use With | BC4842-30 GRAY |
Used With Bin or Container Style | Stack and Nest Container |
Color | Gray |
Standards | FDA Compliant |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Shape | Rectangular |
For Container Type | Stack and Nest Container |
Compatible Manufacturer Model Number | BC4842-30 |
Description
Lid, Color Gray, Compatible Grainger Part Number 9RVJ8, Compatible Manufacturer Model Number BC4842-30, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 in, Overall Width 41 1/2 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 13-1/8" With Interior Flap Black (MS212U19)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Orange Pk (403-OR)
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- EBERHARD MANUFACTURING CO Hdl.Bld.Thd., O-Ring, Gskt. (EMC 48-5655-X-SS)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-056)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- SPD Welded Blade End Gas Spring (GSWB3486157)
- GENESIS Gs08-1025Md10-094 Gas Spring (GSS 6421UQ)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- BANSBACH EASYLIFT Hand Crank Hydraulic Actuation 6 in (EM00099)
- Orbis Gas Springs & Dampers