Shop All Food Pans
Orbis
Bun Basket, Double Layer, Black, Stackable
Mfr # NPL630B-06 Black
Zoro # G2011077
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Features Double Layer
- Overall Width (In.) 21 13/16 in
- Overall Length (In.) 25 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width (In.) | 21 13/16 in |
Overall Length (In.) | 25 29/32 in |
Overall Depth (In.) | 25 29/32 in |
Overall Height (In.) | 4 7/64 in |
Overall Height | 4 1/8 in |
Inside Length | 24 3/4 in |
Overall Width | 21 5/8 in |
Overall Length | 25 3/4 in |
Inside Width | 20 3/4 in |
Details
Item | Bun Basket |
Material | EPDM |
Color | Black |
Features | Double Layer |
Type | Stackable |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
NSF Certified | No |
Description
Bun Basket, Color Black, Material Plastic, Overall Length 25 3/4 in, Overall Width 21 5/8 in, Inside Length 24 3/4 in, Inside Width 20 3/4 in, Product Type Bun Basket, Overall Height 4 1/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDREAS Andreas JO-140 Dragonfly Jar Opener; Pack of 3 (JO-140)
- T&S BRASS Eb-0107 Squeeze Valve Handle, Blue (011454-45)
- ULTRAFRYER Filter, Oil, 23 X 32", Lrg, 30-Pk For - Part# Ultr29A083 (ULTR29A083)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC21)
- ORBIS Bun Basket, Single Layer, Brown, Stackable (NPL620B-06Q BLACK)
- RED COPPER FRY PAN RED COPPER 10"" (10687-6)
- CAMBRO Cover, Notched, W/Hndl , 1/2, H-Pan (20HPCHN(150))
- VOLLRATH Steam Table Pans, Full Oval (3101020)
- CRESTWARE Food Pan, Polycarbonate, Half, 12-3/4 In (FP28)
- CAMBRO Lid, Grip , 1/3 Sz Camwear Pan (30CWGL(135))
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJL-102)
- Orbis Food Pans