Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic
Mfr # HDR4845-34 NV
Zoro # G3294089
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 2000 lb.
- Material Plastic
- Overall Width 45 in
- Type Bulk Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # HDR4845-34 NV
- Zoro # G3294089
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Height | 34 in |
Overall Width | 45 in |
Details
Color | Black |
Load Capacity | 2000 lb. |
Material | Plastic |
Item | Collapsible Bulk Container |
Type | Bulk Container |
Description
Bulk Collapsible Container 48X45X34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- ORBIS Black Bulk Container, Plastic, 13.2 cu ft Volume Capacity (HDRS4845-19 BLACK)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1ORANGE)
- Orbis Bulk Containers