Shop All Bin & Box Accessories
Orbis
Blue Plastic Lid
Mfr # RCSO2415-1 BLUE
Zoro # G3860927
original price:
$17.28
10% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Straight Wall Container
- Shape Rectangular
- For Container Type StakPak Container
- Overall LxW 24 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # RCSO2415-1 BLUE
- Zoro # G3860927
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 24 in |
Overall Width | 15 in |
Overall LxW | 24 in x 15 in |
Outside Width | 15 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Straight Wall Container |
Shape | Rectangular |
For Container Type | StakPak Container |
Compatible Manufacturer Model Number | NXO2415-11.5, NXO2415-7, NXO2415-9 |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Description
Lid, Color Blue, Compatible Grainger Part Number 49K904, 8WYM2, 9F834, 9NMY9, Compatible Manufacturer Model Number NXO2415-11.5, NXO2415-7, NXO2415-9, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 15 in, Shape Rectangular, Standards FDA Compliant, For Container Type StakPak Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14HAPBL)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Chrome (32V404)
- BWAY Pail, Screw Top, Round, 1.2 gal, HDPE, White (7J110)
- VAULTZ LOCK SECURITY BOX 12.75"" (VZ00192-K)
- ORBIS Gray Plastic Lid (RCSO2422-1 GREY)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- ORBIS Gray Plastic Lid (CGS6040 Cvr Grey)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- Orbis Bin & Box Accessories