Shop All Bulk Containers
This Product is Discontinued
Orbis
Blue Collapsible Bulk Container, Plastic, 12.5 cu ft Volume Capacity (Discontinued)
Mfr # KD3230-34 2DR BLU
Zoro # G5436767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Load Capacity 2,000 lb
- Material Plastic
- Overall Width 30 in
- Volume Capacity 12.5 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # KD3230-34 2DR BLU
- Zoro # G5436767
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 32 in |
Overall Height | 34 in |
Overall Width | 30 in |
Height | 34" |
Folded Width | 30 in |
Folded Height | 13 1/8 in |
Folded Depth | 32 in |
Top Inside Width | 27 3/8 in |
Inside Height | 27 1/8 in |
Folded WxDxH | 30 in x 32 in x 13 1/8 in |
Top Inside Length | 29 1/4 in |
Description
Collapsible Bulk Container, Color Blue, Container Wall Type Solid, Folded Depth 32 In., Folded Height 13 1/8 in, Folded Width 30 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 32 in, Overall Width 30 in, Stackable Yes, Stacking Capacity 1,500 lb, Volume Capacity 12.5 cu ft, Weight Capacity 1,500 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- ORBIS Black Collapsible Bulk Container, Plastic, 52.3 cu ft Volume Capacity (HDR7848-34 Blk)
- ORBIS Black Bulk Container Lid, Plastic (CHDR3230 Cover)
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- Orbis Bulk Containers