Shop All Attached Lid Containers
Orbis
Blue Attached Lid Container, Plastic, Metal Hinge
Mfr # FP143 DARK BLUE
Zoro # G5403955
original price:
$27.89
5% off
new price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Metal Hinge
- Volume Capacity 9.72 gal
- Load Capacity 50 lb
- Inside Height 8 1/2 in
- Inside Length 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP143 DARK BLUE
- Zoro # G5403955
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Height | 8 1/2 in |
Inside Length | 18 1/2 in |
Inside Width | 12 7/8 in |
Overall Height | 9 in |
Overall Width | 15 1/4 in |
Overall Length | 21 7/8 in |
Top Inside Length | 10 1/8 in |
Bottom Inside Width | 12 3/4 in |
Overall Width Range | 14 to 20 in |
Outside Height | 9 3/8 in |
Bottom Outside Length | 19 1/8 in |
Bottom Outside Width | 13 1/4 in |
Outside Width | 15 1/4 in |
Overall Height Range | Shorter than 10 in |
Overall WxH | 15 1/4 in x 9 in |
Bottom Inside Length | 18 1/2 in |
Outside Length | 21 15/16 in |
Overall Length Range | Shorter than 22 in |
Top Inside Width | 7 3/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 9 in, Overall Length 21 7/8 in, Overall Width 15 1/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 9.7 gal, Weight Capacity 50 lb, Bottom Inside Length 18 1/2 in, Bottom Inside Width 12 3/4 in, Bottom Outside Length 19 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4836S-5D)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2011)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge (FP143 CLEAR)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- ORBIS FP243M Flipak Distribution Container - 26-7/8-17 x 12 Red (FP243M-RD)
- ORBIS Gray Attached Lid Container, Plastic (FP403 Gray)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 27-3/16x16-5/8x12-1/2 Red (257814RD)
- Orbis Attached Lid Containers