Shop All Attached Lid Containers
Orbis
Blue Attached Lid Container, Plastic, Metal Hinge
Mfr # FP075 Blue
Zoro # G3636972
original price:
$35.49
34% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Metal Hinge
- Volume Capacity 5.23 gal
- Load Capacity 70 lb
- Inside Width 8 5/8 in
- Inside Length 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP075 Blue
- Zoro # G3636972
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Inside Width | 8 5/8 in |
Inside Length | 16 1/4 in |
Inside Height | 6 in |
Overall Width | 11 3/4 in |
Overall Height | 7 1/4 in |
Overall Length | 19 3/4 in |
Overall Length Range | Shorter than 22 in |
Overall WxH | 11 3/4 in x 7 1/4 in |
Bottom Outside Width | 9 1/4 in |
Overall Width Range | Narrower than 14 in |
Top Inside Length | 17 3/4 in |
Bottom Inside Width | 8 5/8 in |
Overall Height Range | Shorter than 10 in |
Top Inside Width | 10 1/8 in |
Outside Height | 7 1/4 in |
Outside Width | 11 3/4 in |
Outside Length | 19 3/4 in |
Bottom Inside Length | 16 1/4 in |
Bottom Outside Length | 16 7/8 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 7 1/4 in, Overall Length 19 3/4 in, Overall Width 11 3/4 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 5.2 gal, Weight Capacity 70 lb, Bottom Inside Length 16 1/4 in, Bottom Inside Width 8 5/8 in, Bottom Outside Length 16 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Blue (35-P-3248BU)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP075 Gray)
- ORBIS Translucent Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Clear)
- ORBIS Flipak Distribution Container, 21-13/16 x 15-3/16 x 12-7/8, Blue (FP182-BL)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP143 GRAY)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- ORBIS Blue Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Blue)
- Orbis Attached Lid Containers