Shop All Attached Lid Containers
Orbis
Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity
Mfr # FP06 Blue
Zoro # G3637374
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 70 lb
- Material Plastic
- Overall Length 15 1/4 in
- Overall Height 9 7/8 in
- Overall Width 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP06 Blue
- Zoro # G3637374
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Overall Length | 15 1/4 in |
Overall Height | 9 7/8 in |
Overall Width | 10 7/8 in |
Inside Width | 7 3/8 in |
Inside Height | 8 7/8 in |
Inside Length | 12 1/4 in |
Bottom Outside Length | 12 3/4 in |
Outside Length | 15 1/4 in |
Outside Height | 9 7/8 in |
Top Inside Width | 8 7/8 in |
Overall WxH | 10 7/8 in x 9 7/8 in |
Bottom Inside Length | 12 1/4 in |
Overall Width Range | Narrower than 14 in |
Outside Width | 10 15/16 in |
Bottom Inside Width | 7 1/4 in |
Top Inside Length | 13 3/4 in |
Overall Length Range | Shorter than 22 in |
Overall Height Range | Shorter than 10 in |
Bottom Outside Width | 7 3/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 9 7/8 in, Overall Length 15 1/4 in, Overall Width 10 7/8 in, Stackable Yes, Stacking Capacity 300 lb, Volume Capacity 4.5 gal, Weight Capacity 70 lb, Bottom Inside Length 12 1/4 in, Bottom Inside Width 7 1/4 in, Bottom Outside Length 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 100 PK (2EWH5)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- ZORO SELECT Steel Mobile A-Frame Louvered/Pegboard Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-PBLP-95)
- ORBIS Clear Attached Lid Container, Plastic (FP06 Clear)
- ORBIS Gray Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Gray)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 45.63 gal Volume Capacity (FP60 Grey)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red (FP075-RD)
- Orbis Attached Lid Containers