Shop All Bin & Box Accessories
Orbis
Black Plastic (Structural Foam) 48 in L, 40 in W
Mfr # CGP4048BLACK
Zoro # G408639267
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic (Structural Foam)
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # CGP4048BLACK
- Zoro # G408639267
- UPC # 14239000298
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 48 in |
Width | 40 in |
Details
Color | Black |
Material | Plastic (Structural Foam) |
Description
Allows positive stacking to reduce floor space. Protects contents of containers when in use. Structurally reinforced foam molded high density polyethylene resists rust, odors and moisture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Ivory (QUS260IV)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPE5)
- AZAR DISPLAYS 5 Tier 40 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222685)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB102BK-10)
- ORBIS Black Plastic (Structural Foam) 32-3/4 in L, 30-5/8 in W (CKD3230BLACK)
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ORBIS Gray Plastic Lid (RCS01215-1 GRAY)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID2516-8GY)
- Orbis Bin & Box Accessories