Shop All Storage Totes & Containers
Orbis
Black, Plastic, 23-7/8 in L, 19-5/8 in W
Mfr # FP261-Black
Zoro # G508613211
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 23-7/8 in
- Overall Width 19-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # FP261-Black
- Zoro # G508613211
- UPC # 14239000441
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-7/8 in |
Overall Width | 19-5/8 in |
Details
Color | Black |
Material | Plastic |
Description
These reusable totes stack when closed and nest when open for space saving storage and return. With lockable, hinged lids that prevent the costly loss of product, these attached-lid containers are the ideal solution for split-case picking and shipping. The durable construction and superior design of these reusable containers ensure a long service life, providing excellent return on investment and reduced distribution cost per trip when compared to corrugated boxes. Contoured handles for easy handling and dimensional consistency for repeatable performance in automated systems. This FliPak is fully recyclable at the end of its service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Yellow (1239-202YL)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Grey)
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 5 in H (NSO1207-5-GY)
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Green)
- ORBIS Straight Wall Container, Blue, Polyethylene, 12 in L, 5 in H (NSO1207-5-BL)
- ORBIS Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 5 in H (NXO1215-5-GY)
- ORBIS Straight Wall Container, Gray, Polyethylene, 24 in L, 22-1/2 in W (NSO2422-9-GY)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 6 in H (DC2060-SXL BUY 8S)
- Orbis Storage Totes & Containers