Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity
Mfr # HD6248-50 Blk
Zoro # G8524302
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1,500 lb
- Material Plastic
- Volume Capacity 67.4 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orbis
- MFR # HD6248-50 Blk
- Zoro # G8524302
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 62 1/2 in |
Overall Height | 50 in |
Overall Width | 48 in |
Folded Height | 29 in |
Height | 50" |
Folded Width | 48 3/8 in |
Folded Depth | 62-1/2 in |
Inside Length | 59 in |
Top Inside Width | 44 1/2 in |
Inside Width | 44 1/2 in |
Top Inside Length | 59 in |
Bottom Inside Length | 59 in |
Folded WxDxH | 48 3/8 in x 62 1/2 in x 29 in |
Bottom Inside Width | 44 1/2 in |
Inside Height | 43 1/2 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 62 1/2 in, Folded Height 29 in, Folded Width 48 3/8 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 50 in, Overall Length 62 1/2 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 1,500 lb, Volume Capacity 67.4 cu ft, Weight Capacity 1,500 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Dbl Stl 14In Wht (BK-0103-14)
- ZORO SELECT Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray (4W345)
- ZORO SELECT 16 20 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (1UEY9)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-34 NV)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Yellow (QUS957YL)
- Orbis Bulk Containers