Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity
Mfr # HDR7048-34 Blk
Zoro # G8524311
product price: $900.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$900.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1,500 lb
- Material Plastic
- Volume Capacity 46 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # HDR7048-34 Blk
- Zoro # G8524311
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 70 in |
Overall Height | 34 in |
Overall Width | 48 in |
Height | 34" |
Folded Height | 13 3/8 in |
Folded Width | 48 1/2 in |
Folded Depth | 70 in |
Top Inside Length | 66 3/8 in |
Bottom Inside Width | 44 1/2 in |
Folded WxDxH | 48 1/2 in x 70 in x 13 3/8 in |
Inside Length | 66 3/8 in |
Inside Width | 44 1/2 in |
Bottom Inside Length | 66 3/8 in |
Top Inside Width | 44 1/2 in |
Inside Height | 26 3/4 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 70 In., Folded Height 13 3/8 in, Folded Width 48 1/2 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 34 in, Overall Length 70 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 1,500 lb, Volume Capacity 46 cu ft, Weight Capacity 1,500 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- PRIME-LINE 5 lb. 5mm Clear Plastic Shelf Support Pegs 8 Pack (U 10147)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- ORBIS Black Collapsible Bulk Container, Plastic, 19.3 cu ft Volume Capacity (906031)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- ORBIS Bulk Container Lid, For HD6248-50, Black (CHDRT6248)
- ORBIS Heavy-Duty Bulkpak Containers, 30x32x18 (HDRS3230-18 BLK)
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- Orbis Bulk Containers