Shop All Bulk Containers
Orbis
Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # HDR6248-25 BLACK
Zoro # G9814926
product price: $866.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1,500 lb
- Material Plastic
- Volume Capacity 28.7 cu ft
- Stackable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orbis
- MFR # HDR6248-25 BLACK
- Zoro # G9814926
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 62 1/2 in |
Overall Height | 25 in |
Overall Width | 48 in |
Folded Length | 62 1/2 in |
Folded Width | 48 in |
Folded Height | 13 1/8 in |
Folded Depth | 62 1/2 in |
Inside Width | 44 1/2 in |
Inside Height | 18 in |
Bottom Inside Length | 59 in |
Inside Length | 59 in |
Bottom Inside Width | 44 1/2 in |
Folded WxDxH | 48 in x 62 1/2 in x 13 1/8 in |
Description
Collapsible Bulk Container, Color Black, Container Wall Type Solid, Folded Depth 62-1/2 In., Folded Height 13 1/8 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 0 Degrees F, Mobility Stationary, Number of Drop Doors 2, Overall Height 25 in, Overall Length 62 1/2 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 1,500 lb, Volume Capacity 28.7 cu ft, Weight Capacity 1,500 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- 80/20 T-Handle Hex Wrench 3/16" (6000)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- NEXEL Grid Wall Peg Hook, Steel, 4L (GW/H4)
- ORBIS Black Collapsible Bulk Container, Plastic, 32.8 cu ft Volume Capacity (GP4048-39)
- ORBIS Black Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906033)
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- ORBIS Black Collapsible Bulk Container, Plastic, 17 cu ft Volume Capacity (HDR4048-25 BLACK)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- Orbis Bulk Containers